This product requires certification to purchase.

24 Single TOWEL Bar IB

Perrin & Rowe®

24 Single TOWEL Bar IB

  • Fast #
  • Part #RU6941EG
  • Item #1446342
  • Manufacturer Part #U.6941EG
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

24 Single TOWEL Bar IB

  • Fast #
  • Part #RU6941EG
  • Item #1446342
  • Manufacturer Part #U.6941EG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mounting Hardware Included
  • High quality brass construction
  • No-cut spout shank
  • 1<SLASH/>2" CC connections
  • Uses 1248 cartridge
  • Adjustable
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Type
RU6941IB
UPC
685333694111