This product requires certification to purchase.

24 Towel Bar *PE&ROW Inca Brass

This product has been replaced by

24 Single TOWEL Bar IB
Perrin & Rowe® 24 Single TOWEL Bar IB
Manufacturer Part #U.6941EG
Perrin & Rowe®

24 Towel Bar *PE&ROW Inca Brass

  • Fast #
  • Part #RU6641EG
  • Item #3065464
  • Manufacturer Part #U.6641EG
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

24 Single TOWEL Bar IB
Perrin & Rowe® 24 Single TOWEL Bar IB
Manufacturer Part #U.6941EG
Perrin & Rowe®

24 Towel Bar *PE&ROW Inca Brass

  • Fast #
  • Part #RU6641EG
  • Item #3065464
  • Manufacturer Part #U.6641EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Length may be cut down
  • Projection: 2-1/2"
  • Requires Certification
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Installation Type
Wall Mount
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Type
RU6641IB
UPC
685333664114