This product requires certification to purchase.

Shower Rail in Polished Chrome

Perrin & Rowe®

Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5840APC
  • Item #4778941
  • Manufacturer Part #U.5840APC
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5840APC
  • Item #4778941
  • Manufacturer Part #U.5840APC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Wall mounted
  • Sliding hand-shower parking bracket
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333584009