This product requires certification to purchase.

3-1/2 x 8-3/4 in. Towel Ring in English Bronze

This product has been replaced by

Perrin & Rowe® English Bronze 6 in. Towel Ring
Perrin & Rowe® Oval Closed Towel Ring in English Bronze
Manufacturer Part #U.6935EB
Perrin & Rowe®

3-1/2 x 8-3/4 in. Towel Ring in English Bronze

  • Fast #
  • Part #RU6634EB
  • Item #3065271
  • Manufacturer Part #U.6634EB
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® English Bronze 6 in. Towel Ring
Perrin & Rowe® Oval Closed Towel Ring in English Bronze
Manufacturer Part #U.6935EB
Perrin & Rowe®

3-1/2 x 8-3/4 in. Towel Ring in English Bronze

  • Fast #
  • Part #RU6634EB
  • Item #3065271
  • Manufacturer Part #U.6634EB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mounting hardware included
  • Brass construction
  • 1 1/8" projection
  • Requires Certification

Documents

Dimensions & Measurements
Projection
3-1/2 in
Width
8-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Closed
Shape
Oval
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333663483