This product requires certification to purchase.

3/4 in. Brass Elbow in Polished Chrome

Perrin & Rowe®

3/4 in. Brass Elbow in Polished Chrome

  • Fast #
  • Part #RU5398APC
  • Item #686140
  • Manufacturer Part #U.5398APC
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

3/4 in. Brass Elbow in Polished Chrome

  • Fast #
  • Part #RU5398APC
  • Item #686140
  • Manufacturer Part #U.5398APC
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • See volume control, U.3240L or U3241X, pages 393 & 395
  • Monticello lever handle inserts (2)
  • Hot/cold temperature indicators included
  • Moen Genuine part
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Threaded
End Connections
NPT x Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Elbow
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333539801