This product requires certification to purchase.

30 in. Towel Bar in Polished Nickel

Perrin & Rowe®

30 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6942PN
  • Item #1446325
  • Manufacturer Part #U.6942PN
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

30 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6942PN
  • Item #1446325
  • Manufacturer Part #U.6942PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mounting Hardware Included
  • High quality brass construction
  • Recommended maximum working pressure 700 psi
  • Universal part E2-8
  • Requires Certification
Dimensions & Measurements
Length
30 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333694234