This product requires certification to purchase.

31 in. Brass Riser Pipe in English Bronze

Perrin & Rowe®

31 in. Brass Riser Pipe in English Bronze

  • Fast #
  • Part #RU5393EB
  • Item #2118374
  • Manufacturer Part #U.5393EB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

31 in. Brass Riser Pipe in English Bronze

  • Fast #
  • Part #RU5393EB
  • Item #2118374
  • Manufacturer Part #U.5393EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Size: 31"
  • For use with U5383 diverter and U5394 outlet connector
  • No compression connection included
  • Outlet 3/4" NPSM
  • 3/4" OD
  • May be cut to length required
  • R1055BD
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
OD Tube
End Connections
NPSM x OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
23-1/2 in
Length
31 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Part Type
Riser Pipe
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333539382