This product requires certification to purchase.

31 in. Rigid Riser in Polished Chrome

Perrin & Rowe®

31 in. Rigid Riser in Polished Chrome

  • Fast #
  • Part #RU5393APC
  • Item #686597
  • Manufacturer Part #U.5393APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

31 in. Rigid Riser in Polished Chrome

  • Fast #
  • Part #RU5393APC
  • Item #686597
  • Manufacturer Part #U.5393APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Size: 31"
  • Outlet: 3/4" NPSM
  • Outside diameter: 3/4"
  • May be cut to length
  • 3/4" OD
  • R1055BD
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
OD Tube
End Connections
NPSM x OD Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
31 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Riser Tube
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333539306