This product requires certification to purchase.

3/4 Female X 1/2 MALE Adapter Inca Brass

Perrin & Rowe®

3/4 Female X 1/2 MALE Adapter Inca Brass

  • Fast #
  • Part #RU5399EG
  • Item #1328371
  • Manufacturer Part #U.5399EG
4.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

3/4 Female X 1/2 MALE Adapter Inca Brass

  • Fast #
  • Part #RU5399EG
  • Item #1328371
  • Manufacturer Part #U.5399EG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Type: 3/4" female x 1/2" male
  • To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer
  • To reduce outlet of U.5384 shower arm to half inch
  • Hot and cold indicators included
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Italian Brass
Faucet Part Type
Adapter
Installation Type
Wall Mount
Warranty & Product Information
UPC
685333539917