This product requires certification to purchase.

4-1/2 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X Tub Fillers in Polished Nickel

Perrin & Rowe®

4-1/2 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X Tub Fillers in Polished Nickel

  • Fast #
  • Part #RU6387PN
  • Item #672435
  • Manufacturer Part #U.6387PN
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

4-1/2 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X Tub Fillers in Polished Nickel

  • Fast #
  • Part #RU6387PN
  • Item #672435
  • Manufacturer Part #U.6387PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Height: 4-1/2"
  • 1-1/8" center-to-center
  • For use with UL.3530L, U.3531X, U.3536X tub fillers
  • U.6399 3" extension unions available to lift height of tub filler
  • 9.039297 NPSM to NPT adaptor available
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
4-1/2 in
Characteristics & Features
Brand Model Compatibility
U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS, and U.3019X Tub Fillers
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Deck Union
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333638733