This product requires certification to purchase.

4 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X tub fillers in Polished Chrome

Perrin & Rowe®

4 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X tub fillers in Polished Chrome

  • Fast #
  • Part #RU6386APC
  • Item #1328369
  • Manufacturer Part #U.6386APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

4 in. Brass Deck Union for U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X tub fillers in Polished Chrome

  • Fast #
  • Part #RU6386APC
  • Item #1328369
  • Manufacturer Part #U.6386APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Height: 4-1/2"
  • 4" center to center
  • For use with U3530L, U3531X, U3535L, U3536X tub fillers
  • U.6399 3" extension unions available to lift height of tub filler
  • 9.039297 NPSM to NPT adaptor available
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
5-1/2 in
Length
4 in
Characteristics & Features
Brand Model Compatibility
U.3530L, U.3531X, 3535L, U.3536X, U.3018LSP, U.3018LS and U.3019X tub fillers
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Deck Union
Installation Type
Deck Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333638603