This product requires certification to purchase.

40 in. Hook Riser in Polished Nickel

Perrin & Rowe®

40 in. Hook Riser in Polished Nickel

  • Fast #
  • Part #RU5392PN
  • Item #686412
  • Manufacturer Part #U.5392PN
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

40 in. Hook Riser in Polished Nickel

  • Fast #
  • Part #RU5392PN
  • Item #686412
  • Manufacturer Part #U.5392PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For exposed thermostatic valves
  • Direct connection to outlet of shower or tub/shower mixer
  • Adjustable 8" stanchion
  • Outlet: 3/4" NPSM
  • May be cut to length
  • May be cut to length required
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
40 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Riser Pipe
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333539238