This product requires certification to purchase.

5 in. Brass Wall Union in Polished Nickel

Perrin & Rowe®

5 in. Brass Wall Union in Polished Nickel

  • Fast #
  • Part #RU6389PN
  • Item #1725733
  • Manufacturer Part #U.6389PN
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

5 in. Brass Wall Union in Polished Nickel

  • Fast #
  • Part #RU6389PN
  • Item #1725733
  • Manufacturer Part #U.6389PN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with exposed tub/shower mixers
  • 3/4" female NPT inlet
  • Projects 5" from wall
  • U.6399 3" extension unions available to lift height of tub filler
  • Hose replacement part # 9.28385
  • Vacuum breaker not included, order V00275 if required.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
NPT
End Connections
Female x NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
5 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333638931