This product requires certification to purchase.

6-1/2 in. Towel Ring in Satin Nickel

Perrin & Rowe®

6-1/2 in. Towel Ring in Satin Nickel

  • Fast #
  • Part #RU6935STN
  • Item #1612363
  • Manufacturer Part #U.6935STN
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

6-1/2 in. Towel Ring in Satin Nickel

  • Fast #
  • Part #RU6935STN
  • Item #1612363
  • Manufacturer Part #U.6935STN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Projection: 1-3/8"
  • Matching bar/food prep faucet for U.4744
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter
6 in
Height
8-1/8 in
Projection
1-3/8 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Closed
Shape
Oval
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
No
UPC
685333693558