This product requires certification to purchase.

Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

Perrin & Rowe®

Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #RU5810PN
  • Item #4779066
  • Manufacturer Part #U.5810PN
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Multi Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #RU5810PN
  • Item #4779066
  • Manufacturer Part #U.5810PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 6-function spray patterns
  • - Stream
  • - Stream/Champagne
  • - Champagne
  • - Champagne/Massage
  • - Massage
  • - Massage/Stream
  • 1/2" male connection
  • Flow rate 1.75 GPM
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-1/4 in
Hand Shower Flow Rate
1.75 gpm
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Multi
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
No
WaterSense Labeled
No
UPC
685333581039