This product requires certification to purchase.

63 in. Riser Pipe in Polished Nickel

Perrin & Rowe®

63 in. Riser Pipe in Polished Nickel

  • Fast #
  • Part #RU5381PN
  • Item #625328
  • Manufacturer Part #U.5381PN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

63 in. Riser Pipe in Polished Nickel

  • Fast #
  • Part #RU5381PN
  • Item #625328
  • Manufacturer Part #U.5381PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with exposed tub fillers
  • 3/4" NPSM inlet and outlet
  • Adjustable 8" stanchion
  • May be cut to length required
  • Includes U.5390 connector to top outlet on U.3530L or U.3531X, U.3018LSP and U.3019X exposed tub fillers
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
63 in
Width
15 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Riser Tube
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333538132