This product requires certification to purchase.

7-1/2 in. Brass Spout in Unlacquered Brass

Perrin & Rowe®

7-1/2 in. Brass Spout in Unlacquered Brass

  • Fast #
  • Part #RU3792ULB2
  • Item #9375025
  • Manufacturer Part #U.3792ULB-2
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

7-1/2 in. Brass Spout in Unlacquered Brass

  • Fast #
  • Part #RU3792ULB2
  • Item #9375025
  • Manufacturer Part #U.3792ULB-2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
3-11/25 in
Length
7-1/2 in
Spout Reach
7 in
Width
2-3/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Part Type
Spout
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438575295