This product requires certification to purchase.

7-3/8 in. Wall Mount Shower Arm in Satin Nickel

Perrin & Rowe®

7-3/8 in. Wall Mount Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5362STN
  • Item #9765292
  • Manufacturer Part #U.5362STN
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

7-3/8 in. Wall Mount Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5362STN
  • Item #9765292
  • Manufacturer Part #U.5362STN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Angled shower arm extends with a downward bend from the wall
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Escutcheon included
  • Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
  • Requires Certification
Dimensions & Measurements
Depth
1-3/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-1/8 in
Hose Length
59 in
Length
7 in
Shower Arm Reach
7-3/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
824438608986