This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Satin Nickel

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5585LSTNTO
  • Item #1705683
  • Manufacturer Part #U.5585L-STN/TO
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5585LSTNTO
  • Item #1705683
  • Manufacturer Part #U.5585L-STN/TO
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Concealed trim
  • Trim plate and temperature control for U5585 concealed thermostatic valve
  • Porcelain lever handle
  • Required accessory: RU5585BO Rough-in valve
  • 1 1/4" extension kit available, order part # U.3550
  • See page xxx for rough info
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
685333558758