This product requires certification to purchase.

8 in. Brass Riser Pipe for U.5783N riser diverters and U.5393 riser in Polished Chrome

Perrin & Rowe®

8 in. Brass Riser Pipe for U.5783N riser diverters and U.5393 riser in Polished Chrome

  • Fast #
  • Part #RU5394APC
  • Item #686191
  • Manufacturer Part #U.5394APC
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

8 in. Brass Riser Pipe for U.5783N riser diverters and U.5393 riser in Polished Chrome

  • Fast #
  • Part #RU5394APC
  • Item #686191
  • Manufacturer Part #U.5394APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" therm outlet connector
  • Use with U5383 diverter and U5393 riser
  • 3/4" O.D.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
8 in
Characteristics & Features
Brand Model Compatibility
U.5783N riser diverters and U.5393 riser
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Riser Pipe
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333539405