This product requires certification to purchase.

Adapter in English Bronze

Perrin & Rowe®

Adapter in English Bronze

  • Fast #
  • Part #RU5399EB
  • Item #2119949
  • Manufacturer Part #U.5399EB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Adapter in English Bronze

  • Fast #
  • Part #RU5399EB
  • Item #2119949
  • Manufacturer Part #U.5399EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Connections: 3/4" male x 1/2" female
  • To connect hose to outlet of tub/shower mixers or exposed thermostatic mixer
  • Brass construction
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Part Type
Adapter
Installation Type
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333539986