This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4549HTULB2
  • Item #9374823
  • Manufacturer Part #U.4549HT-ULB-2
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4549HTULB2
  • Item #9374823
  • Manufacturer Part #U.4549HT-ULB-2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • 2 function
  • Rough valve sold separately
  • Order RDD-2 1/2" Pressure balance rough
  • Add elegance and old world charm with a bridge kitchen faucet
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Ceramic disc cartridge for durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
18-1/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
10-3/4 in
Spout Reach
9-1/2 in
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge, Pull Down
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
824464582779