This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4551HTPN2
  • Item #9374945
  • Manufacturer Part #U.4551HT-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4551HTPN2
  • Item #9374945
  • Manufacturer Part #U.4551HT-PN-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Add elegance and old world charm with a bridge kitchen faucet
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • 3-hole installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Armstrong™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
18-1/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
10-3/4
Spout Reach:
9-1/2
Spout Type:
High Arc
Supply Lines Included:
No
UPC:
824438587946