This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Polished Chrome

Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4543HTAPC2
  • Item #8550593
  • Manufacturer Part #U.4543HT-APC-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Polished Chrome

  • Fast #
  • Part #RU4543HTAPC2
  • Item #8550593
  • Manufacturer Part #U.4543HT-APC-2
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down hand spray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Matching kitchen faucets U.4544, U.4534 and U.4549 are available
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Armstrong™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-3/8
Spout Reach:
7-1/4
Spout Type:
Swivel, High Arc
UPC:
685333454302