This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Satin Nickel

Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Satin Nickel

  • Fast #
  • Part #RU4543HTSTN2
  • Item #8550697
  • Manufacturer Part #U.4543HT-STN-2
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Pull Down Bar Faucet in Satin Nickel

  • Fast #
  • Part #RU4543HTSTN2
  • Item #8550697
  • Manufacturer Part #U.4543HT-STN-2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down hand spray with secure docking system
  • Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
  • Flow rate of 1.8 GPM at 60 PSI for effective cleaning
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Matching kitchen faucets U.4544, U.4534 and U.4549 are available
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-3/8 in
Spout Reach
7-1/4 in
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel, High Arc
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333454357