This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Armstrong™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4544HTULB2
  • Item #9374853
  • Manufacturer Part #U.4544HT-ULB-2
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Single Handle Pull Down Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4544HTULB2
  • Item #9374853
  • Manufacturer Part #U.4544HT-ULB-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-jet anti-calcium hand shower at 1.8 GPM at 60 PSI
  • 16-20 GPM
  • 3/4" male NPT inlet
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-3/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-1/4 in
Spout Reach
9-1/2 in
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
824464582762