This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4549HTPN2
  • Item #8550595
  • Manufacturer Part #U.4549HT-PN-2
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4549HTPN2
  • Item #8550595
  • Manufacturer Part #U.4549HT-PN-2
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Temperature and volume control
  • 2 functions
  • 5.5 GPM
  • 1/2" male NPT inlet
  • Must order trim to complete
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Height
18-1/4 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
10-3/4 in
Spout Reach
9-1/2 in
Characteristics & Features
Collection
Armstrong™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge, Pull Down
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
UPC
685333454937