This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in English Gold

Perrin & Rowe®

Baltera Two Handle Bridge Kitchen Faucet with Side Spray in English Gold

  • Fast #
  • Part #RU4756LEG2
  • Item #7997584
  • Manufacturer Part #U.4756L-EG-2
4.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Baltera Two Handle Bridge Kitchen Faucet with Side Spray in English Gold

  • Fast #
  • Part #RU4756LEG2
  • Item #7997584
  • Manufacturer Part #U.4756L-EG-2
4.6 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Swivel spout reach: 6"
  • Insulated brass side spray
  • Maximum installation depth on deck: 2-3/8"
  • Hot and cold mix at the side spray
  • CNC machined
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Baltera
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
9 in
UPC:
685333706784