This product requires certification to purchase.

Bath Rack in Polished Nickel

Perrin & Rowe®

Bath Rack in Polished Nickel

  • Fast #
  • Part #RU6910PN
  • Item #1446303
  • Manufacturer Part #U.6910PN
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Bath Rack in Polished Nickel

  • Fast #
  • Part #RU6910PN
  • Item #1446303
  • Manufacturer Part #U.6910PN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass rack with adjustable width
  • White rubber sleeved outer bars to prevent sliding and scratching
  • Brass construction
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-3/4 in
Width
7-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Rack
UPC
685333691035