This product requires certification to purchase.

Brass Trim for U.5555BO Concealed Thermostatic Valve in Polished Chrome

Perrin & Rowe®

Brass Trim for U.5555BO Concealed Thermostatic Valve in Polished Chrome

  • Fast #
  • Part #RU5786XAPCTO
  • Item #3065661
  • Manufacturer Part #U.5786X-APC/TO
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Brass Trim for U.5555BO Concealed Thermostatic Valve in Polished Chrome

  • Fast #
  • Part #RU5786XAPCTO
  • Item #3065661
  • Manufacturer Part #U.5786X-APC/TO
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes round plate and temperature control
  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • See page 302 for rough info
  • U.3260R-2 - Order U.3261R-2 cross wall rough valve
  • Requires Certification
Dimensions & Measurements
Diameter
7-7/8 in
Faucet Connection Size
3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
685333578800