This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in English Gold

Perrin & Rowe®

Single Handle Thermostatic Valve Trim in English Gold

  • Fast #
  • Part #RU5565LEGTO
  • Item #2439994
  • Manufacturer Part #U.5565L-EG/TO
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Handle Thermostatic Valve Trim in English Gold

  • Fast #
  • Part #RU5565LEGTO
  • Item #2439994
  • Manufacturer Part #U.5565L-EG/TO
4.7 out of 5 Customer Rating

X Points

Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Matching Tub Filler U.3495
  • 1.2 GPM
  • Lift rod drain assembly included with faucet
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter
7-3/4 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Faucet Mount
Wall Mount
Handle Material
Porcelain
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
685333558314