Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Cisal Bath Two Handle Bridge Kitchen Faucet with Side Spray in Satin Nickel
Product Details
Product Description
- Brass construction
- Ceramic disc control cartridge
- Swivel spout reach: 11"
- Insulated brass side spray
- Maximum installation depth on deck: 2-3/8"
- Cannot use any other deck or wall unions
- Flow rate: 1.8 gpm
- Hot and cold mix at the side spray
- CNC machined
- 3/8" female compression connections
Product Information
-
Lead Law Compliant