This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

Perrin & Rowe®

Cisal Bath Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4764LAPC2
  • Item #3882129
  • Manufacturer Part #U.4764L-APC-2
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Cisal Bath Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4764LAPC2
  • Item #3882129
  • Manufacturer Part #U.4764L-APC-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 11"
  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • CNC machined
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
8 in
Spout Reach
11 in
Included Components
Deck Plate Included
No
Supply Lines Included
No
Characteristics & Features
Collection
Cisal Bath
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
685333707064