This product requires certification to purchase.

Cold Filter Faucet with Single Metal Lever Handle and 5-3/4 in. Spout Reach in English Bronze

Perrin & Rowe®

Cold Filter Faucet with Single Metal Lever Handle and 5-3/4 in. Spout Reach in English Bronze

  • Fast #
  • Part #RUKIT1625LEB2
  • Item #4779440
  • Manufacturer Part #U.KIT1625L-EB-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Cold Filter Faucet with Single Metal Lever Handle and 5-3/4 in. Spout Reach in English Bronze

  • Fast #
  • Part #RUKIT1625LEB2
  • Item #4779440
  • Manufacturer Part #U.KIT1625L-EB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle only
  • Faucet made in England. Filter made in Switzerland.
  • Ceramic disc control cartridge
  • Not suitable for R.O. systems or instant hot systems
  • 5 3/4" reach swivel spout
  • 11 3/4" overall height
  • 1 3/4" max. installation depth on deck
  • Filtered water .5 GPM at 45 PSI
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
0.5 gpm
Spout Height
8 in
Spout Reach
5-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
824438271098