This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in English Bronze

Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4272XEB2
  • Item #3908071
  • Manufacturer Part #U.4272X-EB-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4272XEB2
  • Item #3908071
  • Manufacturer Part #U.4272X-EB-2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Centers: 8"
  • Ceramic disc control cartridge
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"
  • Brass construction
  • Flow rate: 1.8 gpm
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Faucet Height
16-1/2 in
Flow Rate
1.5 gpm
Spout Height
10-7/8 in
Spout Reach
9 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Country Bath
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Cross
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
Non-Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
UPC
685333704582