This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Polished Nickel

Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4763XPN2
  • Item #3881135
  • Manufacturer Part #U.4763X-PN-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Country Bath Two Handle Bridge Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RU4763XPN2
  • Item #3881135
  • Manufacturer Part #U.4763X-PN-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 11"
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • Flow rate: 1.8 gpm
  • CNC machined
  • Insulated brass side spray
  • Hot and cold mix at the side spray
  • 3/8" female compression connections
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Faucet Height
10-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
3-5/8 in
Spout Reach
11 in
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Country Bath
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc
Handle Material
Metal
Handle Type
Cross
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
Yes
Spout Type
C-Spout
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
685333707026