This product requires certification to purchase.

Deck Mount Soap Dispenser in Satin Nickel

Perrin & Rowe®

Deck Mount Soap Dispenser in Satin Nickel

  • Fast #
  • Part #RU6995STN
  • Item #7053990
  • Manufacturer Part #U.6995STN
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deck Mount Soap Dispenser in Satin Nickel

  • Fast #
  • Part #RU6995STN
  • Item #7053990
  • Manufacturer Part #U.6995STN
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3 5/8" spout reach
  • Easy top or undermount fill options
  • Exclusive Perrin & Rowe® pump for added reliability
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Matches Perrin & Rowe® ROHL finishes
  • Reduces use of disposable nonbiodegradable plastic bottles
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/2 in
Spout Reach
3-5/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333699550