This product requires certification to purchase.

1/2 in. Shower Outlet in Polished Chrome

Perrin & Rowe®

Deco™ 1/2 in. Shower Outlet in Polished Chrome

  • Fast #
  • Part #RU5146APC
  • Item #5147782
  • Manufacturer Part #U.5146APC
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ 1/2 in. Shower Outlet in Polished Chrome

  • Fast #
  • Part #RU5146APC
  • Item #5147782
  • Manufacturer Part #U.5146APC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Highest quality brass construction
  • 1/2" female NPT inlet connection
  • 1/2" male outlet connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/8 in
Characteristics & Features
Collection
Deco™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Outlet
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333514600