This product requires certification to purchase.

Shower Rail in Polished Chrome

Perrin & Rowe®

Deco™ Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5140APC
  • Item #5147790
  • Manufacturer Part #U.5140APC
4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Shower Rail in Polished Chrome

  • Fast #
  • Part #RU5140APC
  • Item #5147790
  • Manufacturer Part #U.5140APC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Highest quality brass construction
  • Adjustable sliding rail with lever handle
  • hand-shower holder adjustable ± 45°
  • 23 5/8" centers
  • Use with Perrin & Rowe® hoses only
  • Requires Certification

Documents

Dimensions & Measurements
Overall Height
24 in
Width
5-1/8 in
Characteristics & Features
Collection
Deco™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
UPC
685333514006