This product requires certification to purchase.

7-7/8 in. Trim in Polished Chrome

Perrin & Rowe®

Deco™ 7-7/8 in. Trim in Polished Chrome

  • Fast #
  • Part #RU5157LSAPCTO
  • Item #5147819
  • Manufacturer Part #U.5157LS-APC/TO
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ 7-7/8 in. Trim in Polished Chrome

  • Fast #
  • Part #RU5157LSAPCTO
  • Item #5147819
  • Manufacturer Part #U.5157LS-APC/TO
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Trim plate and temperature control for U.5585BO or R1085BO thermostatic rough valve
  • Includes driver piece 9.21207 required to operate
  • Order U.3157 for the 1 1/4" extension kit
  • Temperature control includes pre-set safety stop with override
  • Must order U.5585BO or R1085BO rough valve to complete
  • See page 302 for rough info
  • Requires Certification

Documents

Characteristics & Features
Collection
Deco™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
UPC
685333517700