This product requires certification to purchase.

7 in. Shower Arm in Polished Nickel

Perrin & Rowe®

Deco™ 7 in. Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5182PN
  • Item #5147784
  • Manufacturer Part #U.5182PN
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ 7 in. Shower Arm in Polished Nickel

  • Fast #
  • Part #RU5182PN
  • Item #5147784
  • Manufacturer Part #U.5182PN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 7" reach
  • Highest quality brass construction
  • 1/2" NPT female inlet connection
  • 1/2" NPSM male outlet connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
7 in
Spout Reach
7 in
Characteristics & Features
Collection
Deco™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333518233