This product requires certification to purchase.

1/2 x 15 in. FNPT x MNPSM Brass Shower Arm in Satin Nickel

Perrin & Rowe®

Deco 1/2 x 15 in. FNPT x MNPSM Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5184STN
  • Item #5147846
  • Manufacturer Part #U.5184STN
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco 1/2 x 15 in. FNPT x MNPSM Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #RU5184STN
  • Item #5147846
  • Manufacturer Part #U.5184STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Matching tub filler U.3784X or U.3783LS
  • 1-1/4 in extension kit is U.3243, must order two pieces to extend both hot and cold valves_U.3243
  • 1.2 gpm aerator
  • Plumber to provide 1/2 in male nipple T-fitting for spout installation
  • Rough valve sold separately - Order U.3260R-2 lever wall rough valve
  • Order U.3261R-2 cross wall rough valve
  • 15 in reach
  • Highest quality brass construction
  • 1/2 in NPT female inlet connection
  • 1/2 in NPSM male outlet connection
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPSM
End Connections
FNPT x MNPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
15 in
Width
2-1/4 in
Characteristics & Features
Collection
Deco
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
685333518455