This product requires certification to purchase.

*CVR* *DECO TUB SPT 7

Perrin & Rowe®

Deco™ *CVR* *DECO TUB SPT 7

  • Fast #
  • Part #RU3183APC
  • Item #5147812
  • Manufacturer Part #U.3183APC
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ *CVR* *DECO TUB SPT 7

  • Fast #
  • Part #RU3183APC
  • Item #5147812
  • Manufacturer Part #U.3183APC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with exposed thermostatic valve, outlet and riser
  • Single-function handshower
  • 1.8 GPM
  • Requires Certification

Documents

Dimensions & Measurements
Spout Reach
7 in
Characteristics & Features
Collection
Deco™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Type
RU3183APC
UPC
685333318307