This product requires certification to purchase.

Round Open Towel Ring in Polished Nickel

Perrin & Rowe®

Deco Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #RU6135PN
  • Item #5147815
  • Manufacturer Part #U.6135PN
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #RU6135PN
  • Item #5147815
  • Manufacturer Part #U.6135PN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Highest quality brass construction
  • Mounting hardware included
  • Lift rod drain assembly included with faucet
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2-3/8 in
Diameter
7 in
Height
8 in
Projection
3 in
Width
7 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Deco
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type
Open
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333613532