This product requires certification to purchase.

Showerhead in Polished Nickel

Perrin & Rowe®

Deco™ Showerhead in Polished Nickel

  • Fast #
  • Part #RU5135PN
  • Item #5147776
  • Manufacturer Part #U.5135PN
4.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Showerhead in Polished Nickel

  • Fast #
  • Part #RU5135PN
  • Item #5147776
  • Manufacturer Part #U.5135PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function Rain showerhead
  • 8" diameter faceplate
  • Easy clean, calcium build-up resistant nozzles
  • 1/2" threaded connection
  • Flow rate 2.0 GPM
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Deco™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
685333513535