This product requires certification to purchase.

Single Handle Valve Trim in Satin Nickel

Perrin & Rowe®

Deco™ Single Handle Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5157LSSTNTO
  • Item #5147824
  • Manufacturer Part #U.5157LS-STN/TO
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Deco™ Single Handle Valve Trim in Satin Nickel

  • Fast #
  • Part #RU5157LSSTNTO
  • Item #5147824
  • Manufacturer Part #U.5157LS-STN/TO
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Adjustable dial allows for infinite number of spray settings
  • 1.8 GPM at 60 PSI
  • 3/4"F to 1/2"M adaptor available see part # U.5399
  • Requires Certification

Documents

Characteristics & Features
Collection
Deco™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
WaterSense Labeled
No
UPC
685333517755