This product requires certification to purchase.

Diverter and Flow Control Trim with Single Lever Handle for U.324OR and R1040R Rough Valves and U.5542NVO, R1062BO and U.5562NBO Diverter Valves in Polished Chrome

Perrin & Rowe®

Diverter and Flow Control Trim with Single Lever Handle for U.324OR and R1040R Rough Valves and U.5542NVO, R1062BO and U.5562NBO Diverter Valves in Polished Chrome

  • Fast #
  • Part #RU3164LSAPCTO
  • Item #5147791
  • Manufacturer Part #U.3164LS-APC/TO
4.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Diverter and Flow Control Trim with Single Lever Handle for U.324OR and R1040R Rough Valves and U.5542NVO, R1062BO and U.5562NBO Diverter Valves in Polished Chrome

  • Fast #
  • Part #RU3164LSAPCTO
  • Item #5147791
  • Manufacturer Part #U.3164LS-APC/TO
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Metal lever handle
  • No temperature indicator
  • Trim for:
  • - U.3240R 3/4" volume control rough valve
  • - R1040R 3/4" volume control rough valve
  • - U.5542NVO 3-port, 2-way diverter rough valve
  • - U.5562NBO dedicated 4-port, 3-way diverter rough
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333316709