This product requires certification to purchase.

*0222 PKG ONLY CONC TSTAT

Perrin & Rowe®

Edwardian™ *0222 PKG ONLY CONC TSTAT

  • Fast #
  • Part #RU5521XEGTO
  • Item #2440057
  • Manufacturer Part #U.5521X-EG/TO
4.9 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ *0222 PKG ONLY CONC TSTAT

  • Fast #
  • Part #RU5521XEGTO
  • Item #2440057
  • Manufacturer Part #U.5521X-EG/TO
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Not for use with U.4718X or U.4719L
  • Use with U.4790X or U.4791L bridge kitchen faucets
  • Requires Certification

Documents

Characteristics & Features
Collection
Edwardian™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
Product Type
Trim
Type
RU5521XEGTO
UPC
685333552411