This product requires certification to purchase.

*0222 CRS HDL OCT TSTAT TRIM INBR

Perrin & Rowe®

Edwardian™ *0222 CRS HDL OCT TSTAT TRIM INBR

  • Fast #
  • Part #RU5556XEGTO
  • Item #1705263
  • Manufacturer Part #U.5556X-EG/TO
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian™ *0222 CRS HDL OCT TSTAT TRIM INBR

  • Fast #
  • Part #RU5556XEGTO
  • Item #1705263
  • Manufacturer Part #U.5556X-EG/TO
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with U.3132LS and U.3133X tub fillers
  • 3/4" female NPT inlet
  • Requires Certification

Documents

Characteristics & Features
Collection
Edwardian™
Color Finish Category
Gold Tones
Color Finish Name
English Gold
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
Product Type
Trim
Type
RU5556XEGTO
UPC
685333555412