This product requires certification to purchase.

1 Robe Hook in Satin Nickel

Perrin & Rowe®

Edwardian 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #RU6921STN
  • Item #1446330
  • Manufacturer Part #U.6921STN
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Edwardian 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #RU6921STN
  • Item #1446330
  • Manufacturer Part #U.6921STN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Projection: 2-3/4"
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Projection
2-3/4 in
Characteristics & Features
Collection
Edwardian
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685333692155